20 in. Diamond Floor Pad Plus in Purple
20 in. Diamond Floor Pad Plus in Purple
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps eliminate floor finish and helps reduce labor costs
- Scotch-Brite™ Purple Diamond Floor Pad Plus, 20 in, 5/case
- Simplified, one-step process that simultaneously cleans and polishes stone floors
Specifications
- Color Finish Name:
- Purple
- Material:
- Non-Woven Fiber
- Material Type:
- Non-woven Nylon, Polyester Fiber
- Package Quantity:
- Case of 5
- Pad Size:
- 20 in
- Thickness:
- 1 in