9 x 6 in. Aluminum Oxide Extra Duty Abrasive Hand Pad

You last purchased this on
 
Scotch-Brite™

9 x 6 in. Aluminum Oxide Extra Duty Abrasive Hand Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotch-Brite™

9 x 6 in. Aluminum Oxide Extra Duty Abrasive Hand Pad

  • Fast #
  • Part #3M7000028548
  • Item #745937
  • Manufacturer Part #7000028548
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Conformable pad won’t crease or crumble when pressing into hard-to-reach areas
  • Open web construction resists loading and allows easy cleaning for repeated use
  • Multipurpose pad can be cut, rolled, or stacked to provide superior intermediate sanding, finishing, and cleaning results
  • Fine grade aluminum oxide mineral provides high cut-rate and consistent abrasive action
  • Load resistant, open-web material can be rinsed clean for repeated use
  • Requires Certification

Specifications

Application:
Surface, Cleaning, Finishing, Graining
Length:
9 in
Material:
Aluminum Oxide
Product Type:
Hand Pad
Width:
6 in