3-3/4 in. Soap Pad in Green (Pack of 12)
Scotch-Brite® Rescue™ 3-3/4 in. Soap Pad in Green (Pack of 12)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 1440-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Clean pots, pans, ovens, broilers, stove burners, grills, whitewall tires, and more
- Use it anywhere you need quick, grease-cutting cleaning solution
- The sponge side is full of long-lasting, hard-working detergent that quickly and efficiently removes grease and food particles
- Rust and splinter free
Specifications
- Collection:
- Scotch-Brite® Rescue™
- Color Finish Name:
- Green
- Length:
- 2-3/4 in
- Material:
- Cellulose
- Package Quantity:
- Pack of 12
- Product Type:
- Pad
- Width:
- 3 in