DESCRIPTION

Scotsman Industries 15 in. Ice Maker With Pump Aluminum Door in Stainless Steel

SDCE33PA1SSD

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
21-13/16 in
Height
33-7/8 in
Volts
120V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY