• Cart

DESCRIPTION

  • Control panel informs whether power is on, alerts a no-water condition, and a time to clean reminder
  • Includes self closing door and built in drain pump
  • Stores up to 26 lbs
  • Uses 40% less energy and more than 50% less water than stand-alone, dedicated ice machines

Scotsman Industries 15 in. Nugget Ice Maker With Pump Panel in Stainless Steel

SSCN60PA1SS

Color Finish

Stainless Steel

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-3/4 in
Height
33-3/8 in
Material
Stainless Steel
Refrigerant
R-134A
Volts
120V
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now

DOCUMENTS