• Cart

DESCRIPTION

Scotsman Industries 15 in. Undercounter Nugget Ice Maker in Stainless Steel

SSCN60GA1SU

Color Finish

Stainless Steel

SPECIFICATIONS

AMP
5
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-3/4 in
Height
33-7/8 in
Installation Type
Undercounter
Lead Law Compliant
Yes
Refrigerant
R-134A
Volts
120V
Width
15 in

  • QUANTITY

0 item(s) added to Cart Checkout Now