DESCRIPTION

  • Control panel informs whether power is on, alerts a no-water condition, and a time to clean reminder
  • Includes self closing door and gravity flow drain
  • Model shown is SCN60PA-1SS
  • Stores up to 26 lbs
  • Uses 40% less energy and more than 50% less water than stand-alone, dedicated ice machines

Scotsman Industries 15 in. Undercounter Nugget Ice Maker With Gravity Drain

SSCN60GA1SS

Color Finish

 

SPECIFICATIONS

AMP
5
CEC Compliant
For Sale in CA
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22-3/4 in
Height
33-7/8 in
Installation Type
Undercounter
Material
Stainless Steel
Refrigerant
R-134A
Volts
115V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS