22 in. 356 lbs. Ice Cube Machine
22 in. 356 lbs. Ice Cube Machine
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Air cooled condenser
- Auto-alert indicator lights
- Ice maker is cube style
- Removable air filter
Specifications
- AMP:
- 6.1
- CEC Compliant:
- For Sale in CA
- Capacity:
- 356 lbs
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 24 in
- Height:
- 23 in
- NSF Certified:
- Yes
- Type:
- SC0322MA
- Volts:
- 208/230V
- Width:
- 22 in