DESCRIPTION

  • Auto-alert indicator lights
  • Ice maker is cube style
  • Removable air filter
  • Water cooled condenser

Scotsman Industries 22 in. Ice Cube Machine

SC0522MW

Capacity:

SPECIFICATIONS

AMP
12.2
CEC Compliant
For Sale in CA
Capacity
545 lbs
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
23 in
Installation Type
Modular
NSF Certified
Yes
Volts
115V
Width
22 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     

Starting at
Call for Pricing
  • QUANTITY