DESCRIPTION

  • Designed for ice bucket filling in hotels, motels and resorts
  • Easy push chute for ice dispensing
  • Insulated bin preserving ice supply

Scotsman Industries 30 in. Ice Cube Dispenser

SHD30B

Capacity:

SPECIFICATIONS

AMP
2.1
Capacity
180 lbs
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
33-1/2 in
Height
53-1/4 in
NSF Certified
Yes
UL Listed
Yes
Volts
120V
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY