DESCRIPTION

  • Auto-alert indicator lights
  • Ice maker is cube style
  • Removable air filter
  • Water cooled condenser

Scotsman Industries 30 in. Ice Cube Machine

SC0530MW

Capacity:

SPECIFICATIONS

AMP
13.5
Capacity
500 lbs
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
24 in
Height
23 in
Installation Type
Modular
NSF Certified
Yes
Volts
115V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY