DESCRIPTION

  • User-friendly control panel

Scotsman Industries 30-lb Undercounter Ice Maker

SSCCP30MA1SU

Color Finish

 

SPECIFICATIONS

AMP
15
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
22 in
Height
33-3/8 in
Installation Type
Undercounter
Refrigerant
R-134A
Volts
115V
Width
15 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY