4 in. Water Filter Replacement Cartridge
4 in. Water Filter Replacement Cartridge
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Six pack
- Replacement cartridge for Aqua Patrol
Specifications
- Diameter:
- 4 in
- Filtering Material:
- Yes
- Height:
- 21 in
- NSF Certified:
- No