30 in. 334 lb. Ice Storage Bin Only
Prodigy 30 in. 334 lb. Ice Storage Bin Only
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 334 lb
- Collection:
- Prodigy
- Height:
- 31 in
- Material:
- Plastic
- Type:
- Ice Storage Bin
- Width:
- 30 in