1 L Skin Cleanser Lotion in Blue

You last purchased this on
 
Scott®

1 L Skin Cleanser Lotion in Blue

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

1 L Skin Cleanser Lotion in Blue

  • Fast #
  • Part #K91439
  • Item #5051827
  • Manufacturer Part #91439
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Scott® pearlized lotion skin cleanser offers a luxurious, thick soap with a rich creamy lather and contains aloe Vera
  • Requires Certification

Specifications

Application:
Sanitizing
Color Finish Category:
Blues
Color Finish Name:
Blue
EcoLogo Certified:
No
Green Seal Certified:
No
Installation Type:
Counter Mount
Product Type:
Cleanser, Floral
Size:
1 L
UL Listed:
No