1 L Skin Relief Lotion

Part #K35365  |  Item #7482976  |  Manufacturer Part #35365

Size:

1 L
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Color Finish Category: Whites

EcoLogo Certified: No

Green Seal Certified: No

Product Type: Lotion

Size: 1 L

Type: Fresh

UL Listed: No

Weight: 2.4