Scott®
580 ft. Hard Roll Towel in White (Case of 6)
Part #K12388 | Item #5051856 | Manufacturer Part #12388
Call for Pricing
Length:
580 ftHow to get it:
Product Details
- High capacity in a compact roll for less maintenance time, run-outs and complaints
- Highly absorbent, so you'll use less and waste less
- Small cases for easy storage and handling
- Meets EPA standards
- FSC® and EcoLogo® certified
- Designed for hand-drying in washrooms when combined with the appropriate dispenser
Specifications
Color Finish: White
Color Finish Category: Whites
Length: 580 ft
Material: Paper
Package Quantity: Case of 6
Product Type: Centerfeed Towel
Width: 8 in