15 x 8 in. Center-pull Towel in White (Case of 6)
C-Pull 15 x 8 in. Center-pull Towel in White (Case of 6)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Soft feel of a tissue, with the strength of a paper towel
- Pre-perforated to 15" by 8"
- The center pull paper towel roll minimizes waste because it’s perforated for one-at-a-time dispensing
- These hand paper towels meet EPA guidelines for minimum post-consumer waste and are Eco Logo and FSC certified
- Fits in standard-sized paper towels center pull dispensers
Specifications
- Collection:
- C-Pull
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- Yes
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15 in
- Material:
- Paper
- Package Quantity:
- Case of 6
- Product Type:
- Centerfeed Towel
- Width:
- 8 in