Cassette Skin Care Dispenser in Black

Part #MRKIM92145  |  Item #4440800  |  Manufacturer Part #92145

$4.00 EACH

Color/Finish: Black

Packaging Info:
  • Quantity Per 
  • Each: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • High capacity format
  • Easy to load and install design
  • Hygienic, flexible cassette system
  • Works only with Kleenex® cassette skin care soap or sanitizer

Specifications

ADA Compliant: No

Capacity: 1000 mL

Color Finish: Black

Color Finish Category: Blacks

Installation Type: Wall Mount

Material: Plastic