1 L Essential Alcohol Free Foam Hand Sanitizer
Essential™ 1 L Essential Alcohol Free Foam Hand Sanitizer
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Free of alcohol, fragrance and dyes, so you can feel comfortable using it for sensitive groups (like for children in schools and in medical institutions)
- No rinse Kleenex® alcohol free hand sanitizer contains moisturizers and conditioners, so it's non-drying and gentle with a luxurious foaming consistency
- Kleenex® alcohol free foam hand sanitizer is a broad-spectrum, alcohol-free hand sanitizer, which kills 99.99% of the most common disease-causing germs like bacteria in just 15 seconds
- Non-flammable hand sanitizer
Specifications
- Application:
- Sanitizing
- Collection:
- Essential™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Foam
- Package Quantity:
- Pack of 6
- Product Type:
- Foaming Hand Sanitizer
- Size:
- 1000 mL
- UL Listed:
- No