Scott®

Essential™ 3-3/4 x 4-1/10 in. 1-ply Bath Tissue in White

Part #KC05102  |  Item #7459626  |  Manufacturer Part #5102

Call for Pricing per CASE

Length:

3-3/4 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1
Quantity

Added to your cart. View Cart

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • It is strong and absorbent enough to satisfy your employees and guests
  • Individually wrapped Scott Essential bath tissue rolls are protected until you’re ready to use them
  • These toilet paper rolls are designed to fit into universal, cored roll dispensers
  • Meets EPA minimum standards (including 100% recycled fiber content) and is FSC and Eco Logo certified

Specifications

Collection: Essential™

Color Finish: White

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: Yes

Green Seal Certified: No

Length: 3-3/4 in

Material: Paper

Package Quantity: Case of 80

Width: 4-1/10 in