Essential™ Coreless JRT Bath Tissue Dispenser in Translucent Smoke

Part #KC09602  |  Item #7458740  |  Manufacturer Part #9602

Call for Pricing EACH

Color/Finish: Translucent Smoke

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • It’s ideal for high-traffic restrooms (as in retail and commercial settings)
  • Since the system holds a jumbo roll, you can refill it less frequently and still rest assured that your washroom guests have what they need
  • The easy-to-load bath tissue system has no door and no core to throw away, so refilling it is a snap; Keyless entry system further simplifies your maintenance process
  • Dimensions: 14-1/4" x 9-3/4" x 6"
  • This bathroom tissue dispenser accepts jumbo rolls and JRT junior rolls (including top-rated Kleenex® Cottonelle Brand and Scott Brand), so you can choose what works for your business

ADA Compliant

Specifications

ADA Compliant: Yes

Brand Model Compatibility: Essential™ Coreless JRT Bath Tissue

Collection: Essential™

Color Finish: Translucent Smoke

Color Finish Category: Greys

Depth: 5-1/4 in

Height: 9-3/4 in

Installation Type: Wall Mount

Width: 14-1/8 in