Essential™ In-sight JRT Bath Tissue Dispenser with Stub in Translucent Smoke and Grey

Part #KC09507  |  Item #7459111  |  Manufacturer Part #9507

Call for Pricing EACH

Color/Finish: Translucent Smoke/Grey

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Holds compatible jumbo roll toilet paper rolls (such as Kleenex and Scott Brand), the equivalent of more than five standard rolls to reduce run-outs and refills (plus a stub roll)
  • Hinged front cover, push button opening, and optional key lock to reduce pilferage
  • Tear-off bars on side and front of the toilet paper dispenser
  • Meets the ADA Standards for Accessible Design when properly installed and when using recommended compatible product

ADA Compliant

Specifications

ADA Compliant: Yes

Collection: Essential™

Color Finish: Translucent Smoke/Grey

Color Finish Category: Greys

Depth: 5-3/4 in

Height: 16 in

Installation Type: Wall Mount

Material: Plastic

Width: 13-22/25 in