Hard Roll Towel in White (Case of 12)

Part #K01040  |  Item #3266815  |  Manufacturer Part #01040

Call for Pricing

Length:

12-2/5 in

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Core Diameter 1-1/2 in
  • 800 Feet per roll, 12 rolls per case for a total of 9600 feet
  • High capacity: reduce maintenance time, run-outs and complaints with long-lasting bulk paper towels
  • Compatible with many Kimberly-Clark Professional hard roll paper towel dispensers, along with many universal hard roll paper towel dispensers designed to hold 1.5 in core
  • Highly absorbent commercial paper towels let you and your bathroom guests use less and waste less
  • Paper towels come in space-saving cases for easy storage and handling at your business

Documents

Specifications

Brand Model Compatibility: K09765 Lev-R-Matic Roll Towel Dispenser

Color Finish: White

Color Finish Category: Whites

EPA Compliant: Yes

EcoLogo Certified: Yes

FSC Certified: Yes

Length: 12-2/5 in

Material: Paper

Package Quantity: Case of 12

Product Type: Centerfeed Towel

Width: 7-4/5 in