Kleenex® 1 L Hair and Body Wash Shampoo

Part #K91557  |  Item #5051848  |  Manufacturer Part #91557

$10.15 EACH

Size:

1 L
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Kleenex® hair and body wash is protein enriched with emollients and other skin conditioning agents
  • Rinses clean without leaving a soapy residue

Documents

Specifications

Application: [Body, Hair]

Collection: Kleenex®

Color Finish: Yellow

Color Finish Category: Yellows

Flavor: Citrus

Product Type: Hair and Body Wash

Size: 1 L

Type: K91557