Kleenex® 1.2 L General Purpose Clear Foam Skin Cleanser

Part #K91595  |  Item #5051811  |  Manufacturer Part #91595

$54.24 EACH

Size:

1.2 L
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • This wash and work antiseptic formula reduces a wide range of bacteria and eliminates the need for messy chlorine and iodine-based dips
  • Contains 1.75% PCMX and is rated by the NSF as E-2 and safe for foodservice
  • Non-staining to non-porous countertops dermatologist tested high capacity for less refilling and maintenance time
  • Easy-to-load cassette clicks right into place
  • For use only with the Kimberly-Clark® Professional cassette skin care dispenser
  • Bottle is recyclable after the pump is removed

Documents

Specifications

Application: Skin Cleaner

Brand Model Compatibility: Kimberly-Clark® Professional Cassette Skin Care Dispenser

Collection: Kleenex®

Color Finish: Clear

Color Finish Category: Clear

Size: 1.2 L