DESCRIPTION

  • This towel is made with 20% rapidly renewable plant fiber, and helps to reduce pressure on natural forests and promotes environmental stewardship
  • It is designed with patented Absorbency Pockets™, so users need fewer towels to dry their hands
  • The result is more towels left in the dispenser, more time between refills, less paper waste and, in many cases, less cost for your business
  • Meets EPA standards
  • FSC® and EcoLogo® certified

Scott® Kleenex® 700 ft. Hard Roll Towel in Grey and White (Case of 6)

K25639

Manufacturer Part #: 25639

Length:

700 ft

SPECIFICATIONS

Collection
Kleenex®
Package Quantity
Case of 6
Type
K25639
Width
7-1/2 in

Print