9-1/4 x 9-2/5 in. Multi-fold Towel in White (Pack of 250, Case of 12 Packs)

You last purchased this on
 
Scott®

M-Fold 9-1/4 x 9-2/5 in. Multi-fold Towel in White (Pack of 250, Case of 12 Packs)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

M-Fold 9-1/4 x 9-2/5 in. Multi-fold Towel in White (Pack of 250, Case of 12 Packs)

  • Fast #
  • Part #KIM03650
  • Item #7459399
  • Manufacturer Part #03650
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Exclusive Absorbency Pockets soak up water fast, so these trifold paper towels are designed to reduce waste
  • Fits into most universal multifold paper towel dispensers (great replacement for c fold paper towels, which can over-dispense)
  • Each white multifold paper towel is 9-1/5" x 9-2/5" / 23.4 cm x 23.9 cm (substitute for c fold paper towels)
  • Meets EPA standards and are FSC and Eco Logo certified
  • Requires Certification

Specifications

Collection:
M-Fold
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
No
EcoLogo Certified:
Yes
FSC Certified:
No
Green Seal Certified:
No
Length:
9-2/5 in
Material:
Paper
Package Quantity:
Case of 12
Product Type:
Multi-Fold Paper Towel
Width:
9-1/4 in