1 L Golden Lotion Cleanser
1 L Golden Lotion Cleanser
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- This rich hand soap removes light soils from the skin
- Scott® golden lotion skin cleanser is scientifically formulated with protein emollient moisturizers
Specifications
- Application:
- Hand Cleaning
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Product Type:
- Skin Cleanser
- Size:
- 1 L
- Weight:
- 2.4 lb