128 Sheet 1-Ply Kitchen Roll Towel

You last purchased this on
 
Scott®

128 Sheet 1-Ply Kitchen Roll Towel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scott®

128 Sheet 1-Ply Kitchen Roll Towel

  • Fast #
  • Part #K41482EA
  • Item #4892443
  • Manufacturer Part #41482
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

  • Each single-ply kitchen paper towel features fast-drying Absorbency Pockets, designed to soak up water fast
  • These paper towel rolls fit into standard countertop or under cabinet mounted kitchen roll dispensers
  • Case contains 20 rolls of 128 perforated kitchen paper towel sheets each
  • Scott® kitchen paper towels come in small case sizes for easy handling and storage
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
EcoLogo Certified:
Yes
FSC Certified:
Yes
Green Seal Certified:
No
Length:
8-15/19 in
Material:
Paper
Package Quantity:
Case of 20
Product Type:
Kitchen Towel Roll
Width:
11 in