2000 ft. x 3-11/20 in. Bathroom Tissue in White (Case of 6)
Essential™ 2000 ft. x 3-11/20 in. Bathroom Tissue in White (Case of 6)
Package Quantity Info:
EA: 1 IP: 1 CA: 6 PT: 54-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Exceeds EPA standards for minimum post consumer waste content
- This system is ideal for those high-traffic areas by helping reduce run-outs and re-fills
- This is the reliable and practical choice for those high-traffic areas by helping reduce run-outs and re-fills
- Meets EPA standards for minimum post-consumer waste content
Specifications
- Collection:
- Essential™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- Yes
- EcoLogo Certified:
- Yes
- FSC Certified:
- Yes
- Green Seal Certified:
- No
- Length:
- 2000 ft
- Material:
- Recycled Fiber
- Package Quantity:
- Case of 6
- Width:
- 3-11/20 in