DESCRIPTION

  • 800' / Roll, 6 Scott Hard Roll Paper Towel Rolls / Case, 4,800 Feet / Case; Mocha (natural color for a visible sustainability cue)
  • Absorbency Pockets absorb lots of water fast for superior hand drying performance, so guests use fewer paper towels
  • Scott paper towel rolls give you the reliable performance of commercial paper towels
  • 1.75" core size (grey core) is compatible exclusively with Kimberly Clark Professional MOD paper towel dispensers (modular dispensers adapt to suit your business' function and image needs)
  • These paper towels meet EPA minimum standards, and are FSC certified and ECO Logo certified

Scott® Scott® 800 ft. Hard Roll Towel (Case of 6)

K43960

Manufacturer Part #: 43960

Length:

800 ft

SPECIFICATIONS

Collection
Scott®
Package Quantity
Case of 6
Type
K43960
Width
7-1/2 in

Print