Wall Mount Toilet Tissue Dispenser in Black
Wall Mount Toilet Tissue Dispenser in Black
Frequently Purchased Together
Product Details
- Replaceable lock with push button option and stub roll
- Spare parts attached to back wall
- Designed for easier access to bathroom tissue
- When installed properly, this dispenser meets the ADA standards for accessible design
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 14-13/100 in
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 5-75/100 in