50 lb. Calcium Chloride Ice Melt
Excel™ 50 lb. Calcium Chloride Ice Melt
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Begins melting immediately upon impact - generates melting heat fast
- Quickly penetrates through frozen surfaces to undercut the ice
- Effectively melts down to -25 degrees F
- No powdery residue - odorless and colorless
- Safe on concrete and vegetation when used correctly
- Long-lasting melting action - requires fewer applications than other deicers
- Most efficient de-ice on the market - melts more so application rate is less
Specifications
- Application:
- Snow
- Collection:
- Excel™
- Material:
- Mineral
- Material Type:
- Calcium Chloride
- Package Quantity:
- Skid of 50
- Product Type:
- Ice Melt
- Size:
- 50 lb