20 lb. Calcium Chloride Driveway Heat Concentrated Ice Melt Bag

You last purchased this on
 
Scotwood Industries

Prestone 20 lb. Calcium Chloride Driveway Heat Concentrated Ice Melt Bag

This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotwood Industries

Prestone 20 lb. Calcium Chloride Driveway Heat Concentrated Ice Melt Bag

  • Fast #
  • Part #S20BHEAT
  • Item #7657709
  • Manufacturer Part #20B-HEAT
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • High powered de-icing pellet capable of melting snow and ice 2-5X faster than rock salt and blended ice melters
  • Melts down to -25° F
  • Pure calcium chloride
  • Premium Ice Melt
  • No powdery Residue
  • Requires Certification

Specifications

Application:
Concrete
Collection:
Prestone
Material:
Calcium Chloride
Product Type:
Ice Melt
Size:
20 lb
Weight:
20 lb