20 lb. Bag Road Runner Ice Melt Scotwood Industries

You last purchased this on
 
Scotwood Industries

Road Runner 20 lb. Bag Road Runner Ice Melt Scotwood Industries

  • Fast #
  • Part #S20BRR
  • Item #4703337
  • Manufacturer Part #20BRR
3.4 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Scotwood Industries

Road Runner 20 lb. Bag Road Runner Ice Melt Scotwood Industries

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Begins melting ice and snow immediately upon contact and quickly generates melting heat
  • Fewer applications required for excellent results
  • Ice Melt blend contains calcium chloride pellets; the fastest de-icer available
  • Effectively melts ice and snow in temperatures down to -15° F
  • Safer on concrete and vegetation than rock salt when used correctly
  • Requires Certification

Documents


Specifications

Application:
Concrete
Collection:
Road Runner
Material:
Mineral
Material Type:
Calcium Chloride, Magnesium Chloride, Sodium Chloride
Product Type:
Ice Melt
Size:
20 lb