2 in. Female 45 Degree Adapter
2 in. Female 45 Degree Adapter
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- End Connection 1:
- Female
- End Connections:
- Female
- Fitting Size 1:
- 2 in
- Fitting Sizes:
- 2 in