2 x 2 in. FIP Straight Adapter

Part #S04340  |  Item #1580383  |  Manufacturer Part #04340

Call for Pricing EACH

Fitting Sizes:

2 in

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

Documents

Specifications

End Connection 1: FIP

End Connections: FIP

Fitting Size 1: 2 in

Fitting Sizes: 2 in