Print

DESCRIPTION

  • Male end beveled to facilitate joint assembly, spigot reference marked to ensure proper insertion depth
  • Diamond furnished lubricant is to be used in the joining process
  • Reiber Sealing System Technology

22 ft. x 2 in. SDR 21 Gasket Joint PVC Pressure Pipe

SDR21PK

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

  • FITTING SIZES

     
  • 10 in

    SDR21P10 

  • 12 in

    SDR21P12 

  • 2 in

    SDR21PK 

    $0.76 per FOOT

    Order in multiples of 22 FT.

    0.76
  • 2-1/2 in

    SDR21PL 

  • 3 in

    SDR21PM 

    $1.55 per FOOT

    Order in multiples of 22 FT.

    1.55
  • 4 in

    SDR21PP 

  • 6 in

    SDR21PU 

  • 8 in

    SDR21PX 

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-2241
Application
Water
End Connection 2
Gasket Joint
Maximum Pressure
200 psi
NSF Certified
Yes
NSF Specifications
NSF 61
Outside Diameter
2-3/8 in
Pipe Tubing Size
2 in
Wall Thickness
0.113 in
Waterworks PVC Pipe Type
SDR 21