DESCRIPTION
- Canopy depth 1 1/8", diameter 5 5/16"
- Overall height 54 1/4"
- Supplied with 12' of wire
- Supplied with 36" of chain
Seagull Lighting Serenity 1-Light DownLight Pendant in Brushed Nickel
S65190
Color Finish
SPECIFICATIONS
- Collection
- Serenity
- Color Finish
- Brushed Nickel
- Color Finish Category
- Nickel Tones
- Glass Type
- Dusted Alabaster
- Height
- 16-1/2 in
- Light Bulb Base Type
- Candelabra E-12
- Lighting Direction
- Down Lighting
- Lighting Style
- Traditional
- Material
- Steel
- Number Of Lights
- 1
- UL Listed
- Yes
- Watts
- 150
- Width
- 13-3/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday