DESCRIPTION

  • 8" W x 8 1/4" H x 4" Ext.
  • Includes 6 1/2" of wire
  • Requires one medium 100W lamp
  • Satin etched glass
  • UL listed for damp environments

Seagull Lighting Metropolis 1-Light Glass Satin Etch Wall Sconce

S41036999

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Metropolis
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Depth
4 in
Glass Type
Satin Etched
Height
8-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
8 in

Starting at
$52.03
EACH
  • QUANTITY

DOCUMENTS