• Cart

DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Sebring - Weathered Copper Collection
  • Decorative Weathered Copper Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years
  • Size - 1/2", 3/4"

Seagull Lighting Sebring 1-Light Medium Lantern

S8871

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Incandescent
Collection
Sebring
Color Finish
Weathered Copper
Color Finish Category
Copper Tones
Depth
13-1/2 in
ETL Listed
No
Energy Star Compliant
Yes
Glass Type
Clear Seeded
Green
Energy Star, Yes
Height
15-3/4 in
Installation Type
Wall Mount
Length
13-1/2 in
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Lighting Direction
Down Lighting
Material
Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
100
Width
11-1/4 in

Starting at
Call for Pricing
  • QUANTITY