DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Kent - Black Collection
  • Decorative Black Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Kent 1-Light Outdoor Post Lantern

S82029

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kent
Color Finish
Black
Color Finish Category
Blacks
Glass Type
Clear Beveled
Height
20 in
Light Bulb Base Type
Medium E-26
Lighting Style
Transitional
Material
Die Cast Aluminum
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY