DESCRIPTION

  • 1 - 90w max
  • Decorative White/Recess Finish
  • Meets Title 24 efficacy standards
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting 1-Light Recessed Stepped Baffle Trim

S1154AT14

Color Finish

 

SPECIFICATIONS

Color Finish
White
Color Finish Category
Whites
Material
Plastic
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY