DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Branford - Obsidian Mist Collection
  • Decorative Obsidian Mist Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Branford 1-Light Wall Lantern

S88190802

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Branford
Color Finish
Obsidian Mist
Color Finish Category
Blacks
Glass Type
Seeded Water
Height
14 in
Length
14 in
Light Bulb Base Type
Medium E-26
Material
Steel
UL Listed
Yes
Watts
100
Width
6-3/4 in

Starting at
Call for Pricing
  • QUANTITY