DESCRIPTION

  • Backplate height 5 1/2", width 11", depth 1"
  • Center of outlet box up 5", center of outlet box down 5 1/2"
  • Extends 8 1/4"
  • Fixture may be mounted in the up or down position
  • Supplied with 6 1/2" of wire

Seagull Lighting Acadia 10-1/2 x 8 in. 3-Light Bath Bar

S44146814

Color Finish

 

SPECIFICATIONS

Collection
Acadia
Color Finish
Misted Bronze
Color Finish Category
Bronze Tones
Depth
8 in
Glass Type
Champagne Seeded
Height
10-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Up/Down Lighting
Material
Steel
Number Of Lights
3
UL Listed
Yes
Volts
120V
Watts
300
Width
22-1/2 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS