DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Brentwood - White Powder Coat Collection
  • Decorative White Finish
  • POWDERCOAT Finish

Seagull Lighting Brentwood 10-1/4 in. 100 W 1-Light Medium Lantern

S8824

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Brentwood
Color Finish
White
Color Finish Category
Whites
Depth
13-7/10 in
Glass Type
Light Amber Etched Hammered
Height
18-1/2 in
Length
10-3/4 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
10-1/4 in

Starting at
Call for Pricing
  • QUANTITY