DESCRIPTION

Seagull Lighting Medford Lakes 10 in. 100 W 1-Light Medium Lantern

S8888151

Color Finish

 

SPECIFICATIONS

Collection
Medford Lakes
Color Finish
Statuary Bronze
Color Finish Category
Bronze Tones
Depth
10 in
Glass Type
Light Amber Etched Hammered
Height
14 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Number Of Lights
1
Watts
100
Width
9 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY