DESCRIPTION

  • 1 - Medium A - Line 100w max
  • Coordinates with products in the Sea Gull Lighting Kent - Oxford Bronze Collection
  • Decorative Oxford Bronze Finish
  • Sea Gull Lighting - Delivering quality Residential, Commercial, and Architectural Lighting solutions for almost 90 years

Seagull Lighting Kent 100 W 1-Light Medium Outdoor Wall Lantern

S84032

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Kent
Color Finish
Oxford Bronze
Color Finish Category
Bronze Tones
Depth
9-1/2 in
Glass Type
Clear Beveled
Height
18-1/2 in
Length
9-1/2 in
Light Bulb Base Type
Medium E-26
Material
Aluminum
Power Source
Hardwired
UL Listed
Yes
Watts
100
Width
8-1/2 in

Starting at
Call for Pricing
  • QUANTITY