DESCRIPTION

  • Canopy depth 1", diameter 5"
  • Overall height 64 3/4"
  • Supplied with 10' of wire
  • Supplied with 12" of chain

Seagull Lighting Rialto 100 W 1-Light Mini Pendant

S61360

Color Finish

 

SPECIFICATIONS

Collection
Rialto
Color Finish
Antique Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Ginger
Height
13-1/4 in
Light Bulb Base Type
Medium E-26
Material
Steel
Number Of Lights
1
UL Listed
Yes
Watts
100
Width
20-7/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS